Beli charger charger di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Camelion Battery Charger (Baterai Cas)
    Mulai

    Rp53.900

    Camelion Battery Charger (Baterai Cas)
    Deskripsi:
    - RED Indicator (Charging or Fully Charged) - For battery Size AA-AAA-9V - Reverse Polarity - Economical Charger 6 hours (Baterry AA 1000mAh).
  2. UGREEN USB A 2.0 to USB C Cable
    Mulai

    Rp57.900

    UGREEN USB A 2.0 to USB C Cable
    Deskripsi:
    QC 3.0 Fast Charge SupportedThe USB Type C charging cable supports Huawei FCP fast charge and QC 3.0 quick charge up to 3A max, Which enables it to charge Qualcomm Quick Charge supported phones at full speed. It takes shorter than 2h to finish charging a Samsung S9, as fast as the original cable.Fast Data TransferFor data transmission, this USB-C to USB A 2.0 fast charging cord supports syncing speed up to 480Mbps.Safe and ReliableThis USB C cable fully complies with USB-C fast charge protocol and a built-in 56KΩ pull-up resistor, upgraded intelligent chip with multi protections inside. This type c charger provides reliable conductivity and stable charging current, protecting your smartphones from damage due to over-current or over-voltage.Universal Compatibility(Partial List)Compatible for Samsung Galaxy S10 S10e S10 Plus S9 S8 S8+ Note 9 8, Samsung A50 A30 A20 A40 A60 M40 M20 M30, Galaxy Tab S3 9.7, Samsung Galaxy FoldCompatible for LG Q Stylo 4 Stylo 5, LG G5 G6 G7 G8 G8S ThinQ, LG Q7 V20 V30 V35 V40 V50Compatible for 2018 iPad Pro 11inch and 12.9inchCompatible for GoPro Hero 5, hero 7 black hero 7 white hero 7 silver, hero 6 black, go pro hero 2018Compatible for Motorola One Vision, Moto G7 Power, Moto X4 Z3 Z4 G6, G7 Play, Moto ZCompatible for Nintendo Switch console, Lenovo Zuk Z1, Nokia N1, ZTE Axon 10 Pro, ZTE Blade Z Max, Alcatel 7Compatible for Microsoft Lumia 950, Lumia 950XL, HTC 10 U12+, Huawei P9 Plus, Huawei P9, OnePlus 2, Xiaomi Redmi Note 7Partially compatible for Samsung Galaxy Note 10, Galaxy A70 A80, OnePlus 3 3T 5 5t 6 6t 7 pro, google pixel 2 3 , Pixel XL , pixel 3 xl, Pixel 2 XL, Nexus 5X 6P.
    atribut:
    • Length (m): 1
  3. Vention Type-C to Type-C 5A PD USB C Fast Charging Cable (Kabel USB)
    Mulai

    Rp58.900

    Vention Type-C to Type-C 5A PD USB C Fast Charging Cable (Kabel USB)
    atribut:
    • AWG: 21+30AWG
    • Connector Interface: USB 2.0 C Male to C Male 5A Cable
    • Connector Material: Nickel-Plated
    • Chipset: E-Marker
    • Conductor: Tinned-Copper
    • Jacket: TPE
    • Shell: PVC
    • Shielding: Aluminium Foil+Metal Braided+GND
  4. BASEUS Type C Charger Head 25W (Kepala Charger)
    Mulai

    Rp239.900

    BASEUS Type C Charger Head 25W (Kepala Charger)
    Deskripsi:
    Bahan ABS yang memungkinkan panas internal dengan cepat menghilang dari permukaan casing,mempertahankan suhu pengoperasian normal bahkan dalam kondisi kerja output daya tinggi.Dengan teknologi Super Si, pengisi daya bisa lebih kecil, lebih cepat, dan beroperasi dengan aman dan andal
    atribut:
    • Color: Black
    • Input(V): 100-240 (AC); 50/60 (Hz)
    • Material: TPE (Data Cable)
    • Current(A): 3
    • Interface: Tc to Tc
    • Length(m): 1
    • Output (V/A): 5/3; 9/2; 9/2.77; 12/2.1
    • Power (W): 25
  5. UGREEN Charger
    Mulai

    Rp149.900

    UGREEN Charger
    Deskripsi:
    UGREEN Wall Charger Dual USB A 36W CD161 Merupakan adaptor charger yang dapat melakukan pengisian daya 2 device secara bersamaan.
    atribut:
    • Color: Black
  6. Choetech Handphone Charger
    Mulai

    Rp10.900

    Choetech Handphone Charger
    Deskripsi:
    Smart charger with a 25W European connector. The gadget is equipped with 1x USB Type C port. Perfect for renewing the energy of mobile devices such as smartphones, tablets or even laptops. You no longer have to wonder if a given charger is suitable for your device.
    atribut:
    • Color: Black
  7. BASEUS Kepala Charger Quick Charge 3.0
    Mulai

    Rp109.900

    BASEUS Kepala Charger Quick Charge 3.0
    Deskripsi:
    Masih merasa ngecas pake wireless itu lamban?Mungkin anda memakai charger yang tidak sesuai!
  8. UGREEN Charger
    Mulai

    Rp469.900

  9. UGREEN USB A to Micro USB + USB C Cable
    Mulai

    Rp169.900

    UGREEN USB A to Micro USB + USB C Cable
    Deskripsi:
    UGREEN Micro USB + USB C Cable to USB A US177 menggabungkan pengalaman pengisian daya dan sinkronasi data melalui kabel. Dengan 2 konektor dalam 1 kabel (2in1), solusi mudah untuk ponsel ataupun tablet dengan port USB Type C dan Micro USB. Dirancang untuk mengisi beberapa perangkat secara individual, cepat, berkualitas tinggi.
    atribut:
    • Color: Black
    • Data Transfer (mbps): up to 480
    • Material: Nylon Braided
    • Size: 3A
    • Length (m): 1
  10. LAKONI Welding Machine E Series (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    LAKONI Welding Machine E Series (Mesin Las)
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  11. Wipro Battery Charger (Pengisi Daya Aki)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp2.199.900

    Wipro Battery Charger (Pengisi Daya Aki)
    atribut:
    • Rate Input Voltage (V): 220
    • Charging Voltage (A): 12 to 24
  12. RHINO Battery Charger (Pengisi Daya Aki)
    Mulai

    Rp759.900

    RHINO Battery Charger (Pengisi Daya Aki)
    atribut:
    • Power Voltage (V): 220
    • Frequency (Hz): 50/60
    • Charging Voltage (V): 12/24
  13. Wipro Battery Charger Reguler (Pengisi Daya Aki)
    Mulai

    Rp1.099.900

  14. UGREEN Charger
    Mulai

    Rp379.900

    UGREEN Charger
    Deskripsi:
    Ugreen Adaptor Charger CD137 merupakan kepala charger atau adapter dari Ugreen yang memiliki satu port serta memiliki plug EU (bulat). Memiliki desain minimalis sehingga mudah dibawa kemanapun anda pergi.
    atribut:
    • Total Output Power (W): 20
    • Cable Length (m): 1
    • Color: Black
    • Compatibility: Universal Compatibility, Kabel USB Ugreen lebih disarankan, PD 3.0 / QC 4.0
    • Material: PC+ABS
    • What is in The Box: 1x Wall Charger Ugreen CD137, 1x USB Type C to Lightning Cable
  15. SKC Hand Tap (Mata Tap)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    SKC Hand Tap (Mata Tap)
    Deskripsi:
    Country Manufacturer : China
  16. Fort Battery Charger (Pengisi Daya Aki)
    Mulai

    Rp1.099.900

    Fort Battery Charger (Pengisi Daya Aki)
    Deskripsi:
    Electronic Auto System Charging
    atribut:
    • Mounting: Din-rail/Screw
Daftar Harga charger charger Terbaru October 2026
KESTONE Battery Charger (Pengisi Daya Aki)Rp1.099.900
Camelion Battery Charger (Baterai Cas)Rp53.900
UGREEN USB A 2.0 to USB C CableRp57.900
Vention Type-C to Type-C 5A PD USB C Fast Charging Cable (Kabel USB)Rp58.900
BASEUS Type C Charger Head 25W (Kepala Charger)Rp239.900
UGREEN ChargerRp149.900
Choetech Handphone ChargerRp10.900
BASEUS Kepala Charger Quick Charge 3.0Rp109.900
UGREEN ChargerRp469.900
UGREEN USB A to Micro USB + USB C CableRp169.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)